This item is Discontinued.

Brady Label, 3 1/2 in Height, 5 in Width 7245QLS

This item is Discontinued.

Brady

Label, 3 1/2 in Height, 5 in Width (Discontinued)

Mfr # 7245QLS
Zoro # G4030573
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7245QLS
Zoro #
G4030573
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in

Details

Item
Label
Header
Caustic Soda
Legend
Caustic Soda
Shape
Rectangle
Legend/Background Color
Green, Red, Black/White, Yellow
Material
Polyester
Language
English
Write on Surface
No
Background Color
Black, Green, Red, White, Yellow
Adhesive Properties
Permanent Adhesive
Hazard Communication Standard
NFPA
Adhesive
Adhesive
Lamination Type
Not Laminated
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
NFPA Label

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Green/Red/White/Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Product Type NFPA Label, Standards Not Applicable, Width 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.