This item is Discontinued.

Brady Label, 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle, Danger Confined Space 86283

This item is Discontinued.

Brady

Label, 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle, Danger Confined Space (Discontinued)

Mfr # 86283
Zoro # G4835582
UPC # 754473862831
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86283
Zoro #
G4835582
UPC #
754473862831
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
Danger
Legend
Danger Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Black, Pink/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Shape
Rectangle
Metal Detectable
No
Subject Matter
Instruction
Material
Vinyl
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Language
English
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Self-Adhesive
Yes
Laminated
Yes
Background Color
White
Legend Color
Black
Sign Legend Style
Text
Sign Header
Danger
Abrasion Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Outdoor Life Expectancy
5 to 8 yr
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
230 Degrees F
Sign Header Background Color
Black, Red
Adhesive Type
Acrylic
Chemical Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend
CONFINED SPACE TEST ATMOSPHERE BEFORE ENTERING
Glow In The Dark
No
Mirror Print
No
Material Properties
Flexible
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend CONFINED SPACE TEST ATMOSPHERE BEFORE ENTERING, Sign Legend Style Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.