Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3-1/2inHx5inW, Black/Yellow, PK10

  • Mfr # 110746

  • Zoro # G9679896


product price: $19.79
/pk 10, $1.98/ea

Key Features

Header
Origins of Lean Thinking
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110746
Zoro #
G9679896
UPC #
754473683801
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Origins of Lean Thinking
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
Origins of Lean Thinking "Each System is Perfectly Designed to Give You Exactly What You Are Getting Today." - Dr. W. Edwards
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
No
Legend Color
black
Legend Style
Symbol and Text
Self-Adhesive
Yes
Metal Detectable
No
Laminated
Yes
Item
Label
Header Legend Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
Yes
ADA Compliant
No
Mirror Print
No
Sign Material
Polyester
Adhesive Style
Permanent
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Sign Header Text Color
No Header
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
No
Sign Legend
Each System Is Perfectly Designed To Give You Exactly What You Are Getting Today. -Dr. W. Edwards Deming
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Shape
Horizontal Rectangle
Printed Language
English
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Chemical Resistant
Yes
Outdoor Life Expectancy
5 to 8 yr
Average Outdoor Durability
5 to 8 yr
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Sign Header
No Header
Maximum Service Temperature
230 Degrees F
Sign Mounting Style
Adhesive
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Each System Is Perfectly Designed To Give You Exactly What You Are Getting Today. -Dr. W. Edwards Deming, Sign Legend Style Text, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.