Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M6-22-428

  • Zoro # G108434551


product price:  $72.89
/ea

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-428
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-22-428
Zoro #
G108434551
UPC #
888434596760
Country of Origin
United States

Dimensions

Label Height
1 in
Roll Width
3 in
Label Width
3 in
Label Thickness
0.0047 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Series
B-428
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Preprinted Images
None
Recommended Ribbon
M61-R4310, M7-R4300
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Media Format
Die-cut
Label Material
Polyester
Labels per Roll
100
Adhesive Properties
Permanent
Product Type
Label
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive
Adhesive
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Label Color
Light Gray
For Print Method
Thermal-Transfer
Standards
Halogen Free (DIN VDE 0472 Part 815)
Secondary Label Included
No
Label Finish
Matte
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
248 Degrees F
Preprinted Text
No Legend
Adhesive Material
Acrylic
Inkjet Printable
No
Includes
Roll of 100 Labels

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.