Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3/4 in Height, 3/4 in Width

  • Mfr # 58570

  • Zoro # G3078975


product price: $4.99
/pk 36, $0.14/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
Pictogram Only
Width
3/4 in
Height
3/4 in
Retroreflective Grade
Not Retroreflective
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58570
Zoro #
G3078975
UPC #
754473585709
Country of Origin
United States

Dimensions

Width
3/4 in
Height
3/4 in

Details

Item
Label
Legend
Pictogram Only
Retroreflective Grade
Not Retroreflective
Shape
Square
Material
Vinyl
Standards
Compliant with Directive 2011/65/EU and 2015/863
Metal Detectable
No
Laminated
No
Self-Adhesive
Yes
Legend/Background Color
Black, Red/White
Indoor/Outdoor Usage
Indoor/Outdoor
Language
No Text
Background Color
White
Product Type
Right-to-Know Label
Preprinted Text
No Text
Adhesive
Adhesive
Number of Labels
36
Preprinted Images
No Smoking
Lamination Type
Not Laminated
Package Type
Card
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Adhesive Properties
Permanent Adhesive

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images No Smoking, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.