Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3/4 in Height, 3/4 in Width

  • Mfr # 58580

  • Zoro # G2286724


product price: $6.25
/pk 36, $0.17/ea

Key Features

Legend
Pictogram Only
Width
3/4 in
Height
3/4 in
Retroreflective Grade
Not Retroreflective
Write on Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58580
Zoro #
G2286724
UPC #
754473585808
Country of Origin
United States

Dimensions

Width
3/4 in
Height
3/4 in

Details

Item
Label
Legend
Pictogram Only
Retroreflective Grade
Not Retroreflective
Write on Surface
No
Laminated
No
Metal Detectable
No
Shape
Square
Legend/Background Color
Black/Yellow
Material
Vinyl
Language
English
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Background Color
Yellow
Product Type
Right-to-Know Label
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Lamination Type
Not Laminated
Preprinted Images
Flame Pictogram
Number of Labels
36
Adhesive Material
Acrylic
Package Type
Card
Preprinted Text
No Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flame, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.