Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3/5 In. W, Polyester, PK1000

  • Mfr # LAT-59-361-2.5

  • Zoro # G4895405


product price: $509.99
/pk 56, $9.11/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Polyester
Width
3/5 in
Height
2-5/8"
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-59-361-2.5
Zoro #
G4895405
UPC #
662820894049
Country of Origin
United States

Dimensions

Width
3/5 in
Height
2-5/8"
Printable Portion Height
1 in
Label Height
2 5/8 in
Label Width
19/32 in
Maximum Wire Diameter
0.51 in
Printable Portion Width
5/8 in
Minimum Wire Diameter
0.28 in

Details

Header
No Header
Material
Polyester
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear/White
Item
Precut Label Sheet
For Use With
Laser Printer
Labels per Roll
1,000
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
Laser Printers
Minimum Service Temperature
-94 Degrees F
Label Attachment Style
Self-Laminating
Label Media Format
Precut Sheet
Adhesive
Adhesive
Preprinted Text
Blank
Maximum Service Temperature
230 Degrees F
Material Series
B-361B
Adhesive Material
Acrylic
Label Finish
Matte
Label Shape
Rectangle
Labels per Row
3
Application
Laboratory Labeling, Wire and Cable Labeling
Label Type
Printable Wire/Cable Marking
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Label Material
Polyester
For Print Method
Laser
Adhesive Type
Permanent
Product Type
Self-Laminating Label
Number of Labels Included
2,500

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 2 5/8 in, Label Width 19/32 in, Number of Labels Included 2,500, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.51 in, Minimum Wire Diameter 0.28 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.