Zoro Homepage

Label, 4 in Height, 6 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # EL-4

  • Zoro # G4767007


product price: $15.99
/pk 5, $3.20/ea

Key Features

Header
Danger
Legend
Danger- Arc Flash Hazard! Follow Requirements In NFPA 70 E for Safe Work Practices and Appropriate PPE. Failure to Comply Can Result In Death or Injury!
Width
6 in
Height
4 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-4
Zoro #
G4767007
UPC #
754473807146
Country of Origin
United States

Dimensions

Width
6 in
Height
4 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
Danger
Legend
Danger- Arc Flash Hazard! Follow Requirements In NFPA 70 E for Safe Work Practices and Appropriate PPE. Failure to Comply Can Result In Death or Injury!
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Background Color
Red
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Subject Matter
Instruction
Legend Style
Symbol and Text
Material
Polyester
Self-Adhesive
Yes
Language
English
Header Legend Color
White
Shape
Rectangle
Metal Detectable
No
Legend/Background Color
Black/White
Write on Surface
No
Background Color
White
Laminated
Yes
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Sign Header
Danger
Chemical Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Sign Legend
ARC FLASH HAZARD! FOLLOW REQUIREMENTS IN NFPA 70E FOR SAFE WORK PRACTICES AND APPROPRIATE PPE. FAILURE TO COMPLY CAN RESULT IN DEATH OR INJURY!
Graffiti Resistant
No
Includes Mounting Hardware
No
NFPA Standard
NFPA 70E
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Header Text Color
White
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Background Color
Black, Red
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Material Properties
Flexible
Color
Black on White
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ARC FLASH HAZARD! FOLLOW REQUIREMENTS IN NFPA 70E FOR SAFE WORK PRACTICES AND APPROPRIATE PPE. FAILURE TO COMPLY CAN RESULT IN DEATH OR INJURY!, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.