Zoro Homepage

Label, 4in.Hx, 4in.W, Infectious Subst

  • Mfr # 63473

  • Zoro # G1589211


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
4"
Height
4"
Subject Matter
Chemical/Hazardous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63473
Zoro #
G1589211
UPC #
754473634735
Country of Origin
United States

Dimensions

Width
4"
Height
4"
Label Height
4 in
Label Width
4 in

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Infectious Substance in Case of Damage or Leakage Immediately Notify Public Health Authority, Label Width 4 in, Label Height 4 in, Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.