Zoro Homepage

Label, 5 in Height, 5 in Width

  • Mfr # 26120LS

  • Zoro # G4901994


product price: $274.99
/pk 25, $11.00/ea
Free Shipping & Returns

Key Features

Header
METHYL ETHYL KETONE
Legend
METHYL ETHYL KETONE
Width
5 in
Height
5 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26120LS
Zoro #
G4901994
UPC #
754473946647
Country of Origin
United States

Dimensions

Width
5 in
Height
5 in

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 5 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Methyl Ethyl Ketone, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.