Zoro Homepage

Label, 5 in W, 3 1/2 in H, Polyester

  • Mfr # 20330LS

  • Zoro # G4840403


product price: $70.49
/pk 20, $3.52/ea

Key Features

Subject Matter
Instruction
Header
Keep Out
Language
English
Legend
Keep Out Authorized Personnel Only
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20330LS
Zoro #
G4840403
UPC #
754473945947
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend AUTHORIZED PERSONNEL ONLY, Sign Legend Style Text, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.