Zoro Homepage

Label, 5/8 in Height, 5/8 in Width

  • Mfr # 118821

  • Zoro # G5214903


product price: $9.89
/pk 39, $0.25/ea

Key Features

Header
No Header
Legend
GHS Flammable Symbol
Height
5/8 in
Thickness
0.004 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118821
Zoro #
G5214903
UPC #
754473660253
Country of Origin
United States

Dimensions

Width
5/8 in
Height
5/8 in
Thickness
0.004 in

Details

Item
Label
Header
No Header
Legend
GHS Flammable Symbol
Material
Vinyl
Write on Surface
No
Self-Adhesive
Yes
Language
No Text
Shape
Square
Hazard Communication Standard
GHS
Laminated
No
Metal Detectable
No
No. of Labels
39
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black/Red on White
Standards
GHS, OSHA
Background Color
White
Preprinted Images
Flame Pictogram
Adhesive Material
Acrylic
Adhesive
Adhesive
Number of Labels
39
Package Type
Card
Lamination Type
Not Laminated
Minimum Service Temperature
-4 Degrees F
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Product Type
GHS Label
Maximum Service Temperature
167 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Preprinted Text
No Text
Color
Black/Red on White

Description

GHS Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 5/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 167 Degrees F, Minimum Service Temperature -4 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Flammable Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.