Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5in.Hx, 7in.W, Danger Arc Flash, PK5

  • Mfr # 145975

  • Zoro # G1589196


product price: $19.59
/pk 5, $3.92/ea

Key Features

Header
Danger
Material
Vinyl
Width
7 in
Height
5 in
Subject Matter
Personal Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145975
Zoro #
G1589196
UPC #
754473547639
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Header Background Color
Red
Legend
Danger Arc Flash and Shock Hazard
Background Color
White
Legend/Background Color
Black/Red on White
Write on Surface
No
Laminated
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Legend Color
Black
Legend Style
Symbol and Text
Self-Adhesive
Yes
Item
Permanent Adhesive Label
No. of Labels
0
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Average Outdoor Durability
3 yr
Printed Language
English
Abrasion Resistant
Yes
Sign Legend
Arc Flash and Shock Hazard/Nominal System Voltage/Arc Flash Boundary/Restricted Approach/Limited Approach¿ etc
Sign Legend Style
Text
Sign Header Background Color
Red
Mirror Print
No
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Graffiti Resistant
No
Corrosion Resistant
No
Sign Mounting Style
Adhesive
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Legend Text Color
Black
ADA Compliant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
3 yr
Sign Header Text Color
White
Maximum Service Temperature
167 Degrees F
Sign Mounting Location
Post, Wall
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-4 Degrees F
Material Properties
Flexible
Product Type
Permanent Adhesive Label

Description

Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash and Shock Hazard/Nominal System Voltage/Arc Flash Boundary/Restricted Approach/Limited Approach� etc, Sign Legend Style Text, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.