Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5in.Hx, 7in.W, Warning Arc Flash, PK5

  • Mfr # 145973

  • Zoro # G1589205


product price: $21.29
/pk 5, $4.26/ea

Key Features

Header
Warning
Material
Vinyl
Width
7 in
Height
5 in
Subject Matter
Personal Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145973
Zoro #
G1589205
UPC #
754473547615
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Warning
Material
Vinyl
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Header Background Color
Orange
Legend
Warning Arc Flash and Shock Hazard
Background Color
White
Legend/Background Color
Black/Orange/Red on White
Write on Surface
No
Metal Detectable
No
Header Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
No. of Labels
0
Legend Color
Black
Item
Label
Laminated
No
Self-Adhesive
Yes
Legend Style
Symbol and Text
UV Resistant
No
Sign Header
Warning
Sign Shape
Horizontal Rectangle
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
No
Outdoor Life Expectancy
3 yr
Sign Header Text Color
Black
Anti-Slip Surface
No
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Sign Legend
Arc Flash and Shock Hazard/Nominal System Voltage/Arc Flash Boundary/Restricted Approach/Limited Approach¿ etc
Abrasion Resistant
Yes
Glow In The Dark
No
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Mounting Style
Adhesive
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 yr
ADA Compliant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-4 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Background Color
Orange
Maximum Service Temperature
167 Degrees F
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Material
Vinyl
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Sign Legend Text Color
Black
Sign Legend Style
Text
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Printed Language
English
Product Type
Permanent Adhesive Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash and Shock Hazard/Nominal System Voltage/Arc Flash Boundary/Restricted Approach/Limited Approach� etc, Sign Legend Style Text, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.