Zoro Homepage

Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, 18763ELS, PK5

  • Mfr # 18763ELS

  • Zoro # G4889665


product price: $55.99
/pk 5, $11.20/ea

Key Features

Header
No Header
Legend
Infectious Linen Biohazard with Pictogram
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18763ELS
Zoro #
G4889665
UPC #
754473945602
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
No Header
Legend
Infectious Linen Biohazard with Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Shape
Rectangle
Self-Adhesive
Yes
Subject Matter
Information
Material
Polyester
Metal Detectable
No
Language
English
Legend/Background Color
Black/Orange
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Post, Wall
Graffiti Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
INFECTIOUS LINEN BIOHAZARD
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Write on Surface
No
Sign Header Text Color
No Header
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header
No Header
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Color
Black on Orange
Type
Hazardous Information
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend INFECTIOUS LINEN BIOHAZARD, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.