Zoro Homepage

Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, 7282RLS, PK25

  • Mfr # 7282RLS

  • Zoro # G3956434


product price: $318.99
/pk 25, $12.76/ea
Free Shipping & Returns

Key Features

Header
Methanol
Legend
Methanol
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7282RLS
Zoro #
G3956434
UPC #
754473947767
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
Methanol
Legend
Methanol
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Green, Red, Black/White, Yellow
Self-Adhesive
Yes
Shape
Rectangle
Laminated
Yes
Material
Polyester
Language
English
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Header Text Color
No Header
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Write on Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Chemical Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
Poison
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend
Danger! Flammable. May Be Fatal Or Cause Blindness If Swallowed. Harmful If Inhaled¿
Material Properties
Flexible
Product Type
Label

Description

Label, Height 7 in, Language English, Material Polyester, Product Type Label, Retroreflective Grade Not Retroreflective, Standards Not Applicable, Thickness 0.01 in, Width 10 in, Indoor/Outdoor Usage Indoor Only, Write on Surface No, Metal Detectable No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.