Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60264

  • Mfr # 60264

  • Zoro # G3935583


product price: $23.29
/ea

Key Features

Header
No Header
Legend
Caution Corrosive
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60264
Zoro #
G3935583
UPC #
754473602642
Country of Origin
United States

Dimensions

Width
24 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
No Header
Legend
Caution Corrosive
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Subject Matter
Instruction
Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend/Background Color
White/Blue
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Material
Polyester
Background Color
Blue
Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
CAUTION CORROSIVE
Sign Header
No Header
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
No
Chemical Resistant
Yes
Sign Header Text Color
No Header
Abrasion Resistant
Yes
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Outdoor Life Expectancy
5 to 8 yr
Write on Surface
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Material Properties
Flexible
Color
White on Blue
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend CAUTION CORROSIVE, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.