Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271

  • Mfr # 60271

  • Zoro # G4213605


product price: $22.25
/ea

Key Features

Header
No Header
Legend
Flammable Keep Fire Away
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60271
Zoro #
G4213605
UPC #
754473602710
Country of Origin
United States

Dimensions

Width
24 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Label
Header
No Header
Legend
Flammable Keep Fire Away
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Metal Detectable
No
Legend Color
Red, Yellow
Subject Matter
Instruction
Laminated
Yes
Background Color
Red, Yellow
Legend Style
Text
Language
English
Shape
Rectangle
Material
Polyester
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Legend/Background Color
Red/Yellow
Minimum Application Temperature
0 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Post, Wall
Average Outdoor Durability
5 to 8 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
5 to 8 yr
Includes Mounting Hardware
No
Sign Legend
KEEP FIRE AWAY
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header
No Header
Abrasion Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Text Color
No Header
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
230 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Material Properties
Flexible
Color
Red on Yellow
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend KEEP FIRE AWAY, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.