Zoro Homepage

Label, 7 in Height, 10 in Width

  • Mfr # 7279RLS

  • Zoro # G4127076


product price: $259.99
/pk 25, $10.40/ea
Free Shipping & Returns

Key Features

Header
KEROSENE
Legend
KEROSENE
Width
10 in
Height
7 in
Self-Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7279RLS
Zoro #
G4127076
UPC #
754473947743
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 7 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images No Image, Preprinted Text Kerosene, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.