Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Acetone, Polyester, 2 7/8 in W, 2 in H

  • Mfr # 28561PLS

  • Zoro # G4184476


product price: $26.49
/pk 25, $1.06/ea

Key Features

Height
2 in
Width
2 7/8 in
Material
Polyester
Shape
Rectangle
Legend
Acetone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28561PLS
Zoro #
G4184476
UPC #
754473983093
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in
Depth
7/200 in
Thickness
0.006 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
Acetone
Legend/Background Color
Multicolor
Language
English
Self-Adhesive
Yes
Header
Acetone
Laminated
Yes
Background Color
Yellow
Printed Language
English
Sign Header Text Color
No Header
ANSI 969 Compliant
No
Average Outdoor Durability
5 to 8 yr
Write on Surface
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Retroreflective Grade
Non-Reflective
State Specific Sign
No
Sign Mounting Location
Post, Wall
Glow In The Dark
No
Sign Header
Danger
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
UV Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Material
Polyester
Corrosion Resistant
No
ADA Compliant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Graffiti Resistant
No
Metal Detectable
No
Sign Legend
Extremely Flammable. Harmful If Swallowed Or Inhaled. Causes Irritation¿
Sign Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Style
Adhesive
Product Type
NFPA Label
Number of Labels
25
Hazard Communication Standard
NFPA
Adhesive Material
Acrylic
Lamination Type
Laminated
Maximum Service Temperature
230 Degrees F
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Package Type
Pack
Preprinted Text
Danger! Extremely Flammable. Harmful If Swallowed Or Inhaled. Causes Irritation
Minimum Service Temperature
-40 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.