Zoro Homepage
This item is Discontinued.
Brady Label, Amber, 0.38in.Wx0.38in.H DAT-115-652-10

Label, Amber, 0.38in.Wx0.38in.H (Discontinued)

  • Mfr # DAT-115-652-10
  • Zoro # G9322494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-115-652-10
Zoro #
G9322494
UPC #
662820273158
Country of Origin
United States

Dimensions

Width
3/8"
Height
3/8"
Length
3/8"

Details

Material
Brady B-652 High Temperature Amber Polyimide
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; MIL-M-81531; MIL-P-55110D; MIL-STD-202F
Color
Amber
Legend
No Legend
Background Color
Amber
Application
Circuit Board ID - After Process, Circuit Board ID - Surface Mount, Circuit Board ID - Through Hole Bottom, Circuit Board ID - Through Hole Top, Component and Equipment ID
Metal Detectable
No
Temp. Range
-94 Degrees to 518 Degrees F
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Adhesive
Permanent Acrylic
Printer Series Compatibility
Dot Matrix Printers
Item
Label
Labels per Roll
10,000
Tape Format
Die Cut - Tag

Description

Label, Labels per Roll 10,000, Material Brady B-652 High Temperature Amber Polyimide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.