Zoro Homepage

Label, Amber, 0.900inWx0.250inH, 5000 Lbls

  • Mfr # B33-2-724

  • Zoro # G9387594


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material
B-724 Polyimide
Width
29/32 in
Height
1/4 in
Standards
MIL-STD-202G, SAE-AS-81531
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-2-724
Zoro #
G9387594
UPC #
754473938925
Country of Origin
Mexico

Dimensions

Width
29/32 in
Height
1/4 in
Length
1/4 in
Label Thickness
0.0044 in
Label Height
1/4 in
Label Width
57/64 in

Details

Material
B-724 Polyimide
Standards
MIL-STD-202G, SAE-AS-81531
Shape
Rectangle
Color
Amber
Mounting Style
Adhesive
Legend
Blank
Background Color
Amber
Temp. Range
-94 Degrees to 572 Degrees F
Printer Series Compatibility
BBP33, i3300
Metal Detectable
No
Labels per Roll
5,000
Application
Circuit Board and Electrical Component Labeling
For Use With
Mfr. No. BBP33 Label Printer
Tape Format
Die Cut - Tag
Item
Precut Label Roll
Adhesive
Adhesive
Recommended Ribbon
B30-R4300
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
Labels per Row
3
Secondary Label Included
No
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Adhesive Material
Acrylic
Maximum Service Temperature
572 Degrees F
Compatible Mfr Part Number
B30-R4300
Material Series
B-724
Label Material
Polyimide
Adhesive Properties
Permanent Adhesive
Label Color
Amber
Label Finish
Matte
Product Type
Polyimide Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Wave Solder-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 57/64 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.