Zoro Homepage

Label, Amber, 1.500inWx0.250inH, 5000 Lbls

  • Mfr # B33-4-724

  • Zoro # G9387664


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Material
B-724 Polyimide
Width
1 1/2 in
Height
1/4 in
Standards
MIL-STD-202G, SAE-AS-81531
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-4-724
Zoro #
G9387664
UPC #
754473938932
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1/4 in
Length
1/4 in
Label Height
1/4 in
Label Thickness
0.0044 in
Label Width
1 1/2 in

Details

Material
B-724 Polyimide
Standards
MIL-STD-202G, SAE-AS-81531
Shape
Rectangle
Color
Amber
Mounting Style
Adhesive
Legend
Blank
Background Color
Amber
Metal Detectable
No
Labels per Roll
5,000
Printer Series Compatibility
BBP33, i3300
Application
Circuit Board and Electrical Component Labeling
Adhesive
Adhesive
Temp. Range
-94 Degrees to 572 Degrees F
Item
Precut Label Roll
For Use With
Mfr. No. BBP33 Label Printer
Tape Format
Die Cut - Tag
For Print Method
Thermal-Transfer
Material Series
B-724
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Wave Solder-Resistant
Labels per Row
2
Label Color
Amber
Product Type
Polyimide Labels
Maximum Service Temperature
572 Degrees F
Secondary Label Included
No
Label Material
Polyimide
Label Finish
Matte
Recommended Ribbon
B30-R4300
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F
Adhesive Properties
Permanent Adhesive
Label Media Format
Precut Roll
Compatible Mfr Part Number
B30-R4300
Inkjet Printable
No
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-724, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.