Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Ammonium Hydroxide (20-30% Solution), Polyester, 2 7/8 in W, 2 in H

  • Mfr # 7236PLS

  • Zoro # G3934637


product price: $21.99
/pk 25, $0.88/ea

Key Features

Height
2 in
Width
2 7/8 in
Material
Polyester
Shape
Rectangle
Legend
Ammonium Hydroxide (20-30% Solution)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7236PLS
Zoro #
G3934637
UPC #
754473983130
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
Ammonium Hydroxide (20-30% Solution)
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Write on Surface
No
Header
Ammonium Hydroxide (20-30% Solution)
Self-Adhesive
Yes
Background Color
Yellow
Product Type
NFPA Label
Preprinted Text
Ammonium Hydroxide (20-30% Solution)
Adhesive Material
Acrylic
Adhesive
Adhesive
Lamination Type
Laminated
Number of Labels
25
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Standards
UNSPC 55121606
Maximum Service Temperature
230 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Hazard Communication Standard
NFPA

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Ammonium Hydroxide (20-30 Percent Solution), Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.