Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, White, 1-1/2inW

  • Mfr # M5C-1500-499

  • Zoro # G810877837


product price: $74.65
/ea

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Ribbon Color
Black
Label Color
White
Roll Length
16 ft
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5C-1500-499
Zoro #
G810877837
UPC #
888434593554
Country of Origin
Mexico

Dimensions

Roll Length
16 ft
Label Width
1 1/2 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Ribbon Color
Black
Label Color
White
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Label Material
Nylon
Number of Labels Included
1
Maximum Service Temperature
195 Degrees F
Material Properties
Autoclavable, Cryogenic
Product Type
Nylon Label; Facility Identification
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color White, Label Finish Matte, Label Height Not Applicable, Label Material Nylon, Label Width 1 1/2 in, Material Properties Autoclavable, Cryogenic, Halogen-Free, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length 16 ft, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.