Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Yellow;White, 1inW

  • Mfr # M5-120-494-YL

  • Zoro # G010037826


product price: $70.99
/ea

Key Features

Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
1/2 in
Adhesive
Adhesive
Application
Laboratory Labeling
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5-120-494-YL
Zoro #
G010037826
UPC #
888434593462
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Label Width
1 in
Label Thickness
0.003 in
Vial/Tube Size
1.5 to 2 ml

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP51, BMP53, M510, M511
Adhesive
Adhesive
Application
Laboratory Labeling
Indoor/Outdoor Usage
Indoor
Standards
RoHS Compliant
Material Series
B-494
Label Color
White, Yellow
Number of Labels Included
240
Ribbon Color
Black
Adhesive Material
Acrylic
Label Material
Polyester
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant
For Print Method
Thermal-Transfer
Material Properties
Cryogenic
Minimum Service Temperature
-320.8 Degrees F
Product Type
Laboratory Label
Print Technology
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
BMP51, BMP53, M511, M511-KIT
Secondary Label Included
Yes
Preprinted Images
Solid Color Stripe
Maximum Service Temperature
158 Degrees F

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color White, Yellow, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal-Transfer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.