Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label/RibbonCartridge, Red, Gloss, 3/8inW

  • Mfr # M4C-375-595-RD-WT

  • Zoro # G910037827


product price: $44.69
/ea

Key Features

Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4C-375-595-RD-WT
Zoro #
G910037827
UPC #
888434592724
Country of Origin
Mexico

Dimensions

Vial/Tube Size
0.5 ml
Label Width
3/8 in
Roll Length
25 ft
Label Thickness
0.004 in

Details

Item
Label and Ribbon Cartridge
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Standards
RoHS Compliant
Label Media Format
Continuous Precut Cartridge
Label Finish
Gloss
Label Color
Red
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Print Technology
Thermal-Transfer
Product Type
Vinyl Label Tape
Material Series
B-595
Compatible Mfr Part Number
BMP41, BMP51, BMP53, M511, M511-KIT
Ribbon Color
White
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Label Material
Vinyl
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
For Print Method
Thermal-Transfer

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, M511-KIT, Label Color Red, Label Finish Gloss, Label Height Not Applicable, Label Material Vinyl, Label Width 3/8 in, Material Properties Autoclavable, Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511, Ribbon Color White, Roll Length 25 ft, Vial/Tube Size 0.5 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.