Zoro Homepage

Label Attachment System Accessories Conveyor Belt Nubs ALF14-25 2pcs

  • Mfr # 151741

  • Zoro # G008583502


product price: $43.79
/ea

Key Features

For Use With
ALF14-55
Width
1.18 in
Length
2.36 in
Color
Black
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Electrical Labeling;General Identification;General Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151741
Zoro #
G008583502
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.18 in
Length
2.36 in
Height
0.20 in
Size
0.20 in H x 1.18 in W x 2.36 in D

Details

Item
Label Feeder
For Use With
ALF14-55
Color
Black
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Electrical Labeling;General Identification;General Identification

Description

Make PCB ID a breeze with the ALF14-55 Label Feeder. This automatic label feeder is customizable so you can use it with a variety of pick and apply machines. ALF14-55 replacement conveyor belt 2-pack. For use with the ALF14-55 Label Feeder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.