
Pre-Cut Label Stock Roll, Clear, Gloss
Mfr # B33-19-430
Zoro # G204074002
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
Clear
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-19-430
Zoro #
G204074002
UPC #
888434564394
Country of Origin
United States
Dimensions
Label Width
3 in
Label Height
2 in
Label Thickness
0.003 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 700, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.