Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-341-423

  • Zoro # G004073915


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Label Shape
Rectangle
Adhesive
Adhesive
Labels per Roll
10,000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-341-423
Zoro #
G004073915
UPC #
888434561577
Country of Origin
United States

Dimensions

Label Thickness
0.003 in
Label Width
21/32 in
Label Height
13/64 in

Details

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Color
White
Label Shape
Rectangle
Adhesive
Adhesive
Labels per Roll
10,000
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Product Type
Thermal Transfer Printable Label
Adhesive Properties
Permanent Adhesive
Printer Series Compatibility
i5300
Item
Label
Material Series
B-423
Recommended Ribbon
B30-R6000
Labels per Row
4
Maximum Service Temperature
230 Degrees F
Indoor/Outdoor Usage
Outdoor
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Label Color
White
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyester
Inkjet Printable
No
Adhesive Material
Acrylic
Material Properties
Halogen Free
Preprinted Text
No Legend
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.