Zoro Homepage

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # B33-37-428

  • Zoro # G204073876


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Material Properties
Halogen Free, Metallized
Adhesive Material
Acrylic
Label Color
Light Gray
Label Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-37-428
Zoro #
G204073876
UPC #
888434564035
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Thickness
0.0044 in
Label Width
1 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Labels per Roll 4,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.