Shop BRADY

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-37-483

  • Zoro # G404074024


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Maximum Service Temperature
248 Degrees F
Product Type
Pre-Cut Label Stock Roll
Adhesive
Adhesive
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-37-483
Zoro #
G404074024
UPC #
888434560952
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Thickness
0.004 in
Label Width
1 1/2 in
Roll Width
1 1/2 in
Roll Length
1/2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Maximum Service Temperature
248 Degrees F
Product Type
Pre-Cut Label Stock Roll
Adhesive
Adhesive
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Inkjet Printable
No
For Print Method
Thermal Transfer
Label Material
Polyester
Printer Series Compatibility
BBP33, i3300, i5300
Labels per Row
2
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Label Color
White
Labels per Roll
5,000
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R6000
Adhesive Material
Rubber
Item
Pre-Cut Label Stock Roll
Material Properties
Halogen-Free
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Not Included
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.