Shop BRADY

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-5-439

  • Zoro # G604073872


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Color
White
Label Color
White
Printer Series Compatibility
BBP33, i3300, i5300
Material Properties
High Adhesion
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-5-439
Zoro #
G604073872
UPC #
888434560860
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Thickness
0.0042 in
Label Width
1 in
Roll Length
1/2 in
Roll Width
1 in

Details

Standards
RoHS Compliant
Color
White
Label Color
White
Printer Series Compatibility
BBP33, i3300, i5300
Material Properties
High Adhesion
For Print Method
Thermal Transfer
Item
Pre-Cut Label Stock Roll
Label Material
Vinyl
Labels per Row
3
Adhesive Material
Acrylic
Inkjet Printable
No
Material Series
B-439
Product Type
Pre-Cut Label Stock Roll
Labels per Roll
7,000
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-94 Degrees F
Application
Component and Equipment Labeling, General Identification
Recommended Ribbon
B30-R6000
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant
Label Finish
Gloss
Maximum Service Temperature
176 Degrees F
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Secondary Label Included
Secondary Label Not Included

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 7,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.