Pre-Cut Label Stock Roll, Gray, Satin

  • Mfr # B33-53-413

  • Zoro # G504073996


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
Light Gray
Product Type
Thermal Transfer Printable Label
Label Width
2 in
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-53-413
Zoro #
G504073996
UPC #
888434561836
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1/2 in
Label Thickness
0.0034 in

Details

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
Light Gray
Product Type
Thermal Transfer Printable Label
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates
Adhesive
Adhesive
Material Series
B-413
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Label Color
Light Gray
Labels per Roll
2,500
Label Finish
Satin
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
B30-R6000
Printer Series Compatibility
BBP33, i3300, i5300
Inkjet Printable
No
Labels per Row
1
Item
Label
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Label Material
Polyester
Material Properties
Metallic Appearance
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Gray, Label Finish Satin, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.