Shop BRADY

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # B33-55-486

  • Zoro # G604073834


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Recommended Ribbon
B30-R4300
Adhesive Material
Rubber
Label Shape
Rectangle
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-55-486
Zoro #
G604073834
UPC #
888434564110
Country of Origin
United States

Dimensions

Label Width
4 in
Label Thickness
0.0053 in
Label Height
2 in
Roll Width
4 in
Roll Length
2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Recommended Ribbon
B30-R4300
Adhesive Material
Rubber
Label Shape
Rectangle
Labels per Roll
500
Printer Series Compatibility
BBP33, i3300, i5300
Label Finish
Matte
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Inkjet Printable
No
Product Type
Pre-Cut Label Stock Roll
Label Material
Metalized Polyester
Labels per Row
1
Material Series
B-486
Minimum Service Temperature
-40 Degrees F
Label Color
Gray
Item
Pre-Cut Label Stock Roll
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Not Included
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Material Properties
Metal Detectable

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Gray, Label Finish Matte, Label Height 2 in, Label Material Metalized Polyester, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.