Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-6-434

  • Zoro # G704078876


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Indoor/Outdoor Usage
Outdoor
Label Color
Silver
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-6-434
Zoro #
G704078876
UPC #
888434563823
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Width
1 1/2 in
Label Height
3/4 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Indoor/Outdoor Usage
Outdoor
Label Color
Silver
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Material Series
B-434
Label Shape
Rectangle
Application
Asset Tracking, General Identification, Inventory and Inspection Labeling
Item
Label
Label Material
Metallized Polyester
Labels per Roll
3,300
Labels per Row
2
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Product Type
Thermal Transfer Printable Label
Inkjet Printable
No
Material Properties
Metallized
Maximum Service Temperature
194 Degrees F
Adhesive
Adhesive
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R6000
Printer Series Compatibility
BBP33, i3300, i5300
Resistance Properties
Abrasion-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No
Label Media Format
Precut Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 3/4 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Labels per Roll 3,300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.