Shop BRADY

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-6-483

  • Zoro # G604073957


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Label Color
White
Inkjet Printable
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-6-483
Zoro #
G604073957
UPC #
888434560976
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Height
3/4 in
Label Width
1 1/2 in
Roll Length
3/4 in
Roll Width
1 1/2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Label Color
White
Inkjet Printable
No
Printer Series Compatibility
BBP33, i3300, i5300
Labels per Roll
3,300
Product Type
Pre-Cut Label Stock Roll
Labels per Row
2
Adhesive Material
Rubber
Maximum Service Temperature
248 Degrees F
For Print Method
Thermal Transfer
Item
Pre-Cut Label Stock Roll
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Recommended Ribbon
B30-R6000
Label Finish
Gloss
Indoor/Outdoor Usage
Indoor/Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant
Material Properties
Halogen-Free
Label Shape
Rectangle
Adhesive Properties
Permanent Adhesive
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Not Included

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 3,300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.