Shop BRADY

Label

  • Mfr # B33-67-417-GN
  • Zoro # G925075807

product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Printable Portion Height
3/4 in
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Printer Series Compatibility
BBP33, i3300, i4311, i5300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B33-67-417-GN
Zoro #
G925075807
UPC #
888434670569
Country of Origin
United States
Item
Label
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Printer Series Compatibility
BBP33, i3300, i4311, i5300
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Material Properties
Self-Extinguishing
Maximum Service Temperature
158 Degrees F
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Label Shape
Rectangle
Product Type
Wraparound Label
Number of Labels Included
700
Label Finish
Matte
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Labels per Row
1
Minimum Wire Gauge
6 AWG
Standards
REACH, RoHS 2011/65/EU
Material Series
B-417
Adhesive
Adhesive
Label Media Format
Precut Roll
Maximum Wire Gauge
0 AWG
Compatible Mfr Part Number
BBP33, i3300, i4311, i5300
Recommended Ribbon
B30-R4300, B30-R4400-WT
Label Material
Vinyl
Label Color
Green
Label Attachment Style
Adhesive, Self-Laminating
Ribbon Color
Black, White
Double-Sided Printable
No

Dimensions

Printable Portion Height
3/4 in
Maximum Wire Diameter
0.48 in
Label Width
2 in
Label Height
2 1/4 in
Printable Portion Width
2 in
Minimum Wire Diameter
0.24 in

Description

Label, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Green, Label Finish Matte, Label Height 2 1/4 in, Label Width 2 in, Number of Labels Included 700, Compatible Mfr Part Number BBP33, i3300, i4311, i5300, Compatible with Grainger Part Number 421JV1, 54YN76, Recommended Ribbon B30-R4300, B30-R4400-WT, Printer Series Compatibility BBP33, i3300, i4311, i5300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.