Zoro Homepage

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-7-8591-SL

  • Zoro # G204073913


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Silver
Labels per Roll
1,000
Label Material
Polyester
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7-8591-SL
Zoro #
G204073913
UPC #
888434561287
Country of Origin
United States

Dimensions

Label Width
2 3/4 in
Label Height
1 1/4 in
Label Thickness
0.0043 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.