Zoro Homepage

Pre-Cut Label Stock Roll, Black, Matte

  • Mfr # B33-70-8117

  • Zoro # G504073972


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black
Inkjet Printable
No
Application
Asset Tracking, Circuit Board Labeling, General Identification, Laboratory Identification
Resistance Properties
Abrasion-Resistant, Harsh Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-70-8117
Zoro #
G504073972
UPC #
888434563403
Country of Origin
United States

Dimensions

Label Width
1/4 in
Label Thickness
0.0035 in
Label Height
1/4 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 1/4 in, Labels per Roll 20,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.