Zoro Homepage

Wraparound Label, Clear, Vinyl, 3/4 in W

  • Mfr # B33-73-417

  • Zoro # G104073891


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black on Translucent
Adhesive
Adhesive
Printer Series Compatibility
BBP33, i3300, i5300
Application
Cable and Wire, Data and Communications, Electrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-73-417
Zoro #
G104073891
UPC #
888434562642
Country of Origin
United States

Dimensions

Printable Portion Height
1/2 in
Printable Portion Width
3/4 in
Label Height
1 3/4 in
Minimum Wire Diameter
0.22 in
Roll Width
3/4 in
Maximum Wire Diameter
0.45 in
Label Width
3/4 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Clear, Label Finish Matte, Label Height 1 3/4 in, Label Width 3/4 in, Number of Labels Included 3,500, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.