Shop BRADY

Label

  • Mfr # B33-75-417-GY
  • Zoro # G525075849

product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

Number of Labels Included
1,400
Recommended Ribbon
B30-R4300
Label Width
1 in
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B33-75-417-GY
Zoro #
G525075849
UPC #
888434670477
Country of Origin
United States
Item
Label
Number of Labels Included
1,400
Recommended Ribbon
B30-R4300
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Series
B-417
Standards
REACH, RoHS 2011/65/EU
Label Shape
Rectangle
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Label Material
Vinyl
Maximum Service Temperature
158 Degrees F
Product Type
Wraparound Label
Label Finish
Matte
Minimum Wire Gauge
6 AWG
Label Color
Gray
Ribbon Color
Black
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Double-Sided Printable
No
Labels per Row
2
Adhesive Material
Acrylic
Printer Series Compatibility
BBP33, i3300, i4311, i5300
Compatible Mfr Part Number
BBP33, i3300, i4311, i5300
Material Properties
Self-Extinguishing
Maximum Wire Gauge
0 AWG
Label Attachment Style
Adhesive, Self-Laminating
Adhesive
Adhesive

Dimensions

Label Width
1 in
Maximum Wire Diameter
0.49 in
Label Height
1 1/2 in
Printable Portion Height
3/4 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.26 in

Description

Label, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color Gray, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 1,400, Compatible Mfr Part Number BBP33, i3300, i4311, i5300, Compatible with Grainger Part Number 421JV1, 54YN76, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, i4311, i5300, Maximum Wire Diameter 0.49 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.