Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-76-439

  • Zoro # G204073883


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Color
White
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
Product Type
Pre-Cut Label Stock Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-76-439
Zoro #
G204073883
UPC #
888434560938
Country of Origin
United States

Dimensions

Label Thickness
0.0042 in
Label Height
3 in
Label Width
4 in
Roll Width
4 in
Roll Length
3 in

Details

Standards
RoHS Compliant
Color
White
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
Product Type
Pre-Cut Label Stock Roll
Recommended Ribbon
B30-R6000
Labels per Roll
500
Label Color
White
Application
Component and Equipment Labeling, General Identification
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Adhesive
Adhesive
Maximum Service Temperature
176 Degrees F
Material Properties
High Adhesion
Indoor/Outdoor Usage
Indoor/Outdoor
Label Material
Vinyl
Item
Pre-Cut Label Stock Roll
Label Shape
Rectangle
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Material Series
B-439
Labels per Row
1
Label Media Format
Precut Roll
Preprinted Text
No Legend
Secondary Label Included
Secondary Label Not Included
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.