Shop FUEL STICKERS
See all product information
Create Account
AVGAS Sticker, 100LL Sticker: Aviation Fuel Identification Label, Heavy Duty, 2''x1'', 20PK
- Mfr # Z-2X1AVG-20PK
- Zoro # G511363172
product price:Â
$
35.69
/pk of 20, $1.78/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
AVGAS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1AVG-20PK
- Zoro #
- G511363172
- UPC #
- 753287153494
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- AVGAS
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- Printed Language
- English
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive
- Finish
- Gloss Laminate
- Item
- Identification Label
- UV Resistant
- Yes
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Labels-Specialty
- Preprinted Text
- AVGAS
- Label Color
- Red
Dimensions
- Width
- 2 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Description
AVGAS 100LL Sticker - Elevate Safety and Compliance in AviationAVGAS 100LL Sticker, designed to reinforce safety, compliance, and responsible fuel handling within the aviation industry. AV GAS sticker is a vital tool to ensure the secure use of this high-octane aviation gasoline in piston-engine aircraft.Key Features:1. Safety Assurance - Protecting Lives:Safety is paramount in aviation. Our AVGAS 100LL Sticker plays a crucial role in protecting lives by clearly marking AVGAS containers and fueling stations. It promotes cautious and responsible handling, reducing the risk of accidents and mishaps.2. Regulatory Compliance Made Simple:Many aviation authorities require the prominent labeling of aviation fuels to ensure compliance with safety and environmental regulations. Our AVGAS label is designed to meet aviation requirements.3. Streamlined Storage and Handling:Ensuring the safe storage and handling of AVGAS 100LL is a top priority. Our labels offer crucial information about fuel storage contents.4. Risk Mitigation:Proper labeling minimizes the risk of accidental exposure, contamination, and mishandling, safeguarding both your personnel and the environment. By choosing our AVGAS 100LL Sticker, you demonstrate your commitment to safety and ecological responsibility.5. Empowering Your Aviation Workforce:Effective training is essential to ensure your personnel understand the properties and risks of AVGAS 100LL. Our labels become a valuable component of safety training programs, allowing your team to handle AVGAS 100LL safely and confidently.Product Details:Material: Heavy-Duty Vinyl designed for indoor/outdoor use. Adhesive: Our strongest adhesive for quick and secure application.Size: 6-inch W x 2-inch L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.