Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-76-483

  • Zoro # G904074043


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Product Type
Thermal Transfer Printable Label
Label Material
Polyester
Label Shape
Rectangle
Adhesive Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-76-483
Zoro #
G904074043
UPC #
888434560983
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Height
3 in
Label Width
4 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Product Type
Thermal Transfer Printable Label
Label Material
Polyester
Label Shape
Rectangle
Adhesive Material
Rubber
Label Color
White
Adhesive Properties
Permanent Adhesive
Inkjet Printable
No
Labels per Row
1
Printer Series Compatibility
BBP33, i3300, i5300
Material Properties
Halogen Free
Adhesive
Adhesive
Label Finish
Gloss
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R6000
Maximum Service Temperature
248 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Item
Label
Labels per Roll
500
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Secondary Label Included
No
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.