Shop BRADY

Label

  • Mfr # B33-8-417-AQ
  • Zoro # G025075141

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Double-Sided Printable
No
Material Properties
Self-Extinguishing
For Print Method
Thermal Transfer
Labels per Row
5
Label Finish
Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B33-8-417-AQ
Zoro #
G025075141
UPC #
888434670309
Country of Origin
United States
Item
Label
Double-Sided Printable
No
Material Properties
Self-Extinguishing
For Print Method
Thermal Transfer
Labels per Row
5
Label Finish
Matte
Recommended Ribbon
B30-R4300
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Handling-Resistant, Oil-Resistant, Water-Resistant
Number of Labels Included
5,000
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Attachment Style
Adhesive, Self-Laminating
Compatible Mfr Part Number
BBP33, i3300, i4311, i5300
Label Shape
Rectangle
Printer Series Compatibility
BBP33, i3300, i4311, i5300
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Minimum Wire Gauge
10 AWG
Ribbon Color
Black
Label Material
Vinyl
Adhesive
Adhesive
Product Type
Wraparound Label
Adhesive Material
Acrylic
Maximum Wire Gauge
4 AWG
Standards
REACH, RoHS 2011/65/EU
Material Series
B-417
Indoor/Outdoor Usage
Indoor/Outdoor

Dimensions

Label Height
1 7/16 in
Printable Portion Height
1/2 in
Printable Portion Width
1/2 in
Label Width
1/2 in
Maximum Wire Diameter
0.3 in
Minimum Wire Diameter
0.15 in

Description

Label, Adhesive Material Acrylic, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Finish Matte, Label Height 1 7/16 in, Label Width 1/2 in, Number of Labels Included 5,000, Compatible Mfr Part Number BBP33, i3300, i4311, i5300, Compatible with Grainger Part Number 421JV1, 54YN76, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, i4311, i5300, Maximum Wire Diameter 0.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.