ContinuousLabelStock, Silver, Satin, 3inW
Mfr # B33C-3000-413
Zoro # G104073969
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Standards
2015/863, RoHS Compliant to 2011/65/EU, UL Recognized
Color
Silver
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33C-3000-413
Zoro #
G104073969
UPC #
888434561904
Country of Origin
Mexico
Dimensions
Width
3 in
Label Thickness
0.0034 in
Roll Length
100 ft
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Satin, Label Material Metalized Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R6000, Roll Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.