Zoro Homepage
This item is Discontinued.
Brady Label, Black, Labels/Roll: 50 PTLEP-174-593-BK

Label, Black, Labels/Roll: 50 (Discontinued)

  • Mfr # PTLEP-174-593-BK
  • Zoro # G2924747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTLEP-174-593-BK
Zoro #
G2924747
UPC #
662820899211
Country of Origin
United States

Dimensions

Width
4"
Label Width
1 in
Length
1"
Label Height
4 in
Height
1"
Label Thickness
0.0256 in
Label Size (HxW) - Electrical Panel Labels
4 in x 1 in

Description

Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R4410-WT, M71-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R4410-WT, M71-R4400-WT, R4410-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.