Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Black, Labels/Roll: 500

  • Mfr # THTEP-171-593-.5BK

  • Zoro # G1268434


product price: $218.49
/ea
Free Shipping & Returns

Key Features

Application
Raised Panel Labels
Label Color
Black
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-171-593-.5BK
Zoro #
G1268434
UPC #
662820644163
Country of Origin
United States

Dimensions

Width
1-1/16"
Height
31/64"
Length
1/2"
Label Width
1 1/16 in
Label Height
31/64 in
Label Thickness
0.0256 in
Core Diameter
3 in

Details

Item
Label
Application
Raised Panel Labels
Label Color
Black
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Temp. Range
-20 Degrees to 212 Degrees F
For Use With
Thermal Transfer Printers
Tape Format
Die Cut - Tag
Material
Glossy Polyester
Background Color
Black
Color
Black
Label Type
Polyester
Legend
No Legend
Material Series
B-593
Recommended Ribbon
IP-R4400-WT, R4400-WT
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Labels per Row
1
Minimum Service Temperature
-4 Degrees F
Adhesive Material
Acrylic
Inkjet Printable
No
Secondary Label Included
No
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
IP-R6000, R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color Black, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R4400-WT, R4400-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.