Shop BRADY

Label, Black/Orange, Labels/Roll: 300

  • Mfr # B30-241-595-ANSIWA

  • Zoro # G7559833


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-241-595-ANSIWA
Zoro #
G7559833
UPC #
754473191245
Country of Origin
Mexico

Dimensions

Width
3"
Height
2-1/4"
Length
2-1/4"
Label Width
3 in
Label Thickness
0.004 in
Label Height
2 1/4 in
Roll Length
2 1/4 in

Details

Item
Label
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Label Color
White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
300
Tape Material
Vinyl
Includes
300 Labels/Roll
Label Type
Aggressive Adhesive Labels, Harsh Environment Labels, Permanent Adhesive Labels
Tape Format
Die Cut - Tag
Standards
ASME/ANSI Z535, NFPA 70E, OSHA 1910.145, RoHS Compliant
For Use With
BBP(R)30 Label Printer, BBP(R)31 Sign and Label Printer, BBP(R)33 Label Printer, BBP(R)35 Multi-Color Sign and Label Printer, BBP(R)37 Color and Cut Sign and Label Printer, BradyPrinter S3100
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Black/Orange
Material
Brady B-595 Vinyl Film with Permanent Adhesive
Legend
Warning
Color
Black/Orange
Metal Detectable
No
Compatible Mfr Part Number
B30-R10000
Inkjet Printable
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Preprinted Text
Warning
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R10000
Secondary Label Included
Secondary Label Not Included
Preprinted Images
WARNING Header
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Label Shape
Rectangle
Material Series
B-595
Product Type
Pre-Cut Label Stock Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.